Learn More
- Home
- Products
- Vials
- Autosampler Vials, Inserts, and Closures
- Chromatography Autosampler Vial and Closure Kits
- Thermo Scientific™ 9mm Certified Clear Wide Opening Screw Thread Kits
Thermo Scientific™ 9mm Certified Clear Wide Opening Screw Thread Kits
Product Code. 15240389| Product Code. | Description | Closure Color | Septum | Marking Spot | unitSize |
|---|---|---|---|---|---|
| 15240389 | Convenience Kit, Certified 9mm Wide Opening Screw Vial, 2mL | Blue | Ivory PTFE/Red Rubber | No | Pack of 100 |
| 15210389 | Convenience Kit, Certified 9mm Wide Opening SureStop Vial, 2mL | Blue | Ivory PTFE/Red Rubber | Yes | Pack of 100 |
| 15200389 | Convenience Kit, Certified 9mm Wide Opening SureStop Vial, 2mL | Blue | Red PTFE/White Silicone | Yes | Pack of 100 |
| 15230389 | Convenience Kit, Certified 9mm Wide Opening SureStop Vial, 2mL | Blue | Blue PTFE/White Silicone | Yes | Pack of 100 |
| 15338056 | Assembled Convenience Kit, Certified 9 mm Screw Clear I-D Vial 2 mL with bonded PTFE/Silicone Cap | Blue | Bonded White Silicone/Clear PTFE MS Certified | Yes | Pack of 100 |
| 15250389 | Convenience Kit, Certified 9mm Wide Opening Screw Vial, 2mL | Blue | Ivory PTFE/Red Rubber | Yes | Pack of 100 |
| 15270389 | Convenience Kit, Certified 9mm Wide Opening Screw Vial, 2mL | Blue | Red PTFE/White Silicone | Yes | Pack of 100 |
| 15388056 | Convenience Kit, 9mm Wide Opening 1.7mLHigh Recovery Screw Vial with 30μL Reservoir | Blue | Bonded Clear PTFE/Clear Silicone | No | Pack of 100 |
| 15398056 | Convenience Kit, 9mm Wide Opening 1.5mLTotal Recovery Screw Vial with 10μL Reservoir | Blue | Bonded Clear PTFE/Clear Silicone | No | Pack of 100 |
| 15308066 | Convenience Kit, 9mm Wide OpeningScrew Vial, 2mL | Blue | Bonded Clear PTFE/Clear Silicone | Yes | Pack of 100 |
| 15359464 | Convenience Kit, 9mm Wide Opening 1.7mLHigh Recovery Screw Vial with 30μL Reservoir | Gray | Bonded Clear PTFE/Clear Silicone | No | Pack of 100 |
| 15348066 | Convenience Kit, 9mm Wide Opening 1.5mLTotal Recovery Screw Vial with 10μL Reservoir | Gray | Bonded Clear PTFE/Clear Silicone | No | Pack of 100 |
| 15358066 | Convenience Kit, 9mm Wide OpeningScrew Vial, 2mL | Gray | Bonded Clear PTFE/Clear Silicone | Yes | Pack of 100 |
| 15378066 | Convenience Kit, 9mm Wide OpeningScrew Vial, 2mL, Silanized | Blue | Bonded Clear PTFE/Clear Silicone | Yes | Pack of 100 |
| 15374654 | Convenience Kit, 9mm Wide OpeningScrew Vial, 2mL, Silanized | Gray | Bonded Clear PTFE/Clear Silicone | Yes | Pack of 100 |
| 15308046 | Assembled Kit, Certified 9mm Wide Opening Screw Vial, 2mL | Gray | Bonded Red PTFE/White Silicone | Yes | Pack of 100 |
| 15368046 | Convenience Kit, Certified 9mm Wide Opening Screw Vial, 2mL | Blue | Bonded Red PTFE/White Silicone | Yes | Pack of 100 |
| 15378046 | Convenience Kit, Certified 9mm Wide Opening High Recovery Screw Vial, 1.7mL | Gray | Bonded Clear PTFE/Clear Silicone | No | Pack of 100 |
| 15368016 | Convenience Kit, Certified 9mm Wide Opening Screw Vial, 2mL | Gray | Bonded Clear PTFE/Clear Silicone | Yes | Pack of 100 |
| 15398046 | Convenience Kit, Certified 9mm Wide Opening High Recovery Screw Vial, 1.7mL | Black | Bonded Red PTFE/White Silicone | No | Pack of 100 |
| 15308056 | Convenience Kit, Certified 9mm Wide Opening Total Recovery Screw Vial, w/ 10μL Reservoir | Gray | Bonded Clear PTFE/Clear Silicone | No | Pack of 100 |
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products
Description
Use certified clean, low particle, low background vials for your LC/MS, GC/MS and chromatography high sensitivity applications. Thermo Scientific™ 9mm Wide Opening Screw Thread Certified Vial Kits are fully lot-tested by multiple methods for 15 critical parameters. Every pack comes with a Certificate of Conformance. Manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, vials are available in assembled and unassembled kits. An assortment of wide opening 9mm vials and a selection of closures are available to suit your application.
Unassembled kits
- 100 vials and 100 caps with pre-assembled septa
- Reusable two-compartment trays protect vials and closures while keeping matching supplies together
- Clear trays make it easy to keep track of available supplies without opening containers
Assembled kits
- 100 vials with pre-attached caps and septa
- Packaged in convenient vial trays with clear covers
Specifications
Specifications
| Closure Color | Blue |
| Description | Convenience Kit, Certified 9mm Wide Opening Screw Vial, 2mL |
| Color | Clear |
| Material | Glass, PTFE, Rubber |
| Pre-slit | No |
| Septum | Ivory PTFE/Red Rubber |
| No. per Pack | 100 |
| Product Line | LC-GC CERT |
| Closure Type | Screw Cap |
| Marking Spot | No |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.