missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9mm Assembled Amber Autosampler Vial Kits

Save time and reduce the risk of contamination using this convenience kit. It includes 100 amber vials pre-assembled with 100 screw thread caps and septa.

Brand:  Thermo Scientific™ C5000-196W

 View more versions of this product

Product Code. 15286593

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

Thermo Scientific™ 9mm Amber Vial Convenience kits (Assembled) save time during sample preparation and reduce the risk of contamination. Each kit includes 100 amber glass vials and 100 screw thread caps with pre-assembled septa. The kit is packaged in convenient vial trays with clear covers or in economical polybags. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Blue
12 mm
Glass, PTFE, Silicone
Blue PTFE/White Silicone
100
2 mL
Screw Cap, Open Top, 6 mm hole
Assembled Screw Vial AVCS Convenience Kit
Yes
Assembled AVCS Kit
Amber
Yes
Vial: C4000-2W, Closure: C5000-55B
Surestop
Polypropylene
32 mm
9 mm
9 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.