missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 8mm Glass Crimp Neck Vial

Product Code. p-7113830 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
0.26 mL
0.35 mL
0.6 mL
0.64 mL
0.9 mL
1.2 mL
1.3 mL
Color:
Amber
Clear
Base Style:
Conical
Conical Bottom
Flat Bottom
Round Bottom
Height (Metric):
30 mm
31.5 mm
40 mm
Unit Size:
Pack of 100
Pack of 1000
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Base Style Height (Metric) unitSize
11561364 0.9 mL Clear Flat Bottom 30 mm Pack of 100
11782408 0.64 mL Clear Conical Bottom 40 mm Pack of 1000
11742408 0.9 mL Amber Flat Bottom 40 mm Pack of 1000
11712408 1.3 mL Amber Conical Bottom 30 mm Pack of 1000
11792408 0.6 mL Amber Conical 40 mm Pack of 1000
11717567 0.35 mL Clear Round Bottom 31.5 mm Pack of 1000
11732408 0.9 mL Clear Flat Bottom 40 mm Pack of 1000
11722408 0.26 mL Clear Conical Bottom 31.5 mm Pack of 1000
11531374 1.2 mL Clear Flat Bottom 40 mm Pack of 100
11541374 1.2 mL Amber Flat Bottom 40 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Product Code. 11561364

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

Can be closed with 8mm Aluminum Caps, 9mm PE-Caps or with 8mm Push-On Caps.

  • Available in different volumes
  • Flat, round or conical bottom
  • Clear or amber glass
  • For almost all autosamplers
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 8.2 mm
Material Glass
Volume (Metric) 0.9 mL
For Use With (Application) GC, HPLC
Neck Style Crimp
Packaging Type CleanPack
Volume (Metric) Residual <11 μL
Volume (Metric) Working 0.8 mL
Base Style Flat Bottom
Quantity 100
Closure Size ND8
Marking Spot No
Height (Metric) 30 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.