missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 8mm Aluminum Crimp Seal, Silver, Center hole, Assembled septum

Product Code. p-7113873 Shop All Fisherbrand Products
Click to view available options
Color:
Beige, Red
Blue Transparent, White
Clear Lacquered
Cream, Red
Dark Blue, White
Red, White
Red-Orange, Transparent
Material (Liner):
Natural Rubber/TEF
PTFE Virginal
Silicone/PTFE
Thickness (Metric):
0.25 mm
1 mm
1.3 mm
1.5 mm
Unit Size:
Pack of 1000

Product Code. 11898961

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Provide a secure leak-resistant seal.

  • Aluminum crimp seals with prefitted septa
  • Provide a secure leak-resistant seal
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) Silicone/PTFE
Diameter (Metric) Opening 4 mm
Color Cream, Red
Diameter (Metric) Outer 8 mm
Material Aluminum
For Use With (Application) GC, HPLC
Quantity 100
Thickness (Metric) 1.5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.