missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 7950 Series Thermal Transfer Printer Ribbons

Product Code. 11518824
Change view
Click to view available options
Color:
Black
Blue
Red
Dimensions (L x W):
300 m x 60 mm
70 m x 110 mm
70 m x 35 mm
70 m x 65 mm
70 m x 85 mm
Diameter (Metric):
12.7 mm I.D.
25.4 mm I.D.
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) Diameter (Metric) unitSize
11518824 Black 70 m x 65 mm 12.7 mm I.D. Each
11568714 Black 300 m x 60 mm 25.4 mm I.D. Each
11508824 Black 70 m x 35 mm 12.7 mm I.D. Each
11874115 Blue 70 m x 110 mm 12.7 mm I.D. Each
11528824 Black 70 m x 85 mm 12.7 mm I.D. Each
11508814 Red 70 m x 110 mm 12.7 mm I.D. Each
10253824 Black 70 m x 110 mm 12.7 mm I.D. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 11518824 Supplier Brady™ Supplier No. 804467
Only null left
Add to basket
Edge
Add to basket

Provides strong environmental resistance against smearing and chemicals.

7950 Series Thermal Transfer Printer Ribbons

  • Wax/resin formulation
  • Ink side out ribbon

Specifications

Product Type Thermal Transfer Printer Ribbon
Color Black
Length (Metric) 70 m
Diameter (Metric) 12.7 mm I.D.
Dimensions (L x W) 70 m x 65 mm
Description Black 7950 Series Thermal Transfer Printer Ribbon
Printable Sides Ink side out
Alternate Part Number R7950-65X70/O
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.