missing translation for 'onlineSavingsMsg'
Learn More

Jenway™ 72 Series Scanning Spectrophotometers Model 7200

Product Code. 30019061
Change view
Click to view available options
Type:
Scanning Spectrophotometer
Unit Size:
1 unit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type unitSize
30019061 Scanning Spectrophotometer 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 30019061 Supplier Jenway™ Supplier No. 8305601

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

The first scanning spectrophotometers in the Jenway range to leverage diode array technology to produce exceptionally fast results. Model 7200 covers a wavelength range of 335 to 800 nm with a spectral bandwidth of 7 nm.

  • Measurement modes for single wavelength with basic absorbance and % transmittance
  • Concentration calculated using a standard or a factor
  • Optical density
  • Quantitation with the ability to create a calibration curve using up to 6 standards and 3 replicates
  • Full spectrum scanning and kinetics where up to 3 wavelengths can be measured simultaneously
  • Colour touchscreen user interface provides fast and easy set up and navigation of the instrument
  • 4 inch display allows full spectrum scans, quantitation curves and kinetics runs to be viewed easily enables users to zoom in and out and select spectral analysis points all by simply tapping the screen.
  • Large sample chamber will easily accommodate the optional long path length cuvette holder and the heated 10x10 mm cuvette holder which is ideal for thermostated measurements at 37°C.
  • Sample chamber lid can also be left open during measurements which is ideal for samples in tall test tubes.
  • Two USB ports for data storage and printer connectivity.
  • Easy access USB port on the front of the instrument can be used to easily store results and quantitation curves
  • Small footprint and lightweight
  • Fast scan speed
  • English, French and German language options
  • Extensive range of accessories available
  • 2 year warranty (including xenon lamp)

Specifications

Concentration ±2500
Connections USB printer (rear), USB flash drive (front)
Depth (English) 17 in.
Depth (Metric) 42.2 cm
Description Visible Diode Array Scanning Spectrophotometer
Detector Type Diode
Display LCD Touchscreen
Languages English, French, German
Light Source Tungsten Halogen
Spectral Bandwidth 7 nm
Type Scanning Spectrophotometer
Voltage 90/240 V
Wavelength Range 335 to 800 nm
Drift ±0.005 A/hour at 1.0 A and 546 nm
Height (English) 5 in.
Height (Metric) 12 cm
Hertz 50/60 Hz
Includes 10 x 10 mm cuvette holder, USB memory stick, and power adapter with three plugs (US, Euro, and UK).
Pathlength 10 to 100 mm
Plug Type US, EU, UK
Stray Light <% according to ANSI/ASTM E387-72
Warranty 3 years
Wavelength 335 to 800 nm
Wavelength Accuracy ±2.0 nm
Wavelength Repeatability ±2.0 nm
Width (English) 8 in.
Width (Metric) 21.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.