missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 13mm Snap Cap, Transparent, Center hole

Product Code. 11804980 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Red, White, Transparent
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
11804980 Red, White, Transparent Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11804980

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Polyethylene caps are chemically inert and suitable for most chromatography applications.

  • 13mm
  • PE Cap
  • Transparent
  • Center hole
  • Snap-It caps are easy to apply and easy to remove
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
  • Snap-It caps eliminate the need for crimping or de-capping tools
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) Silicone/PTFE
Color Red, White, Transparent
Diameter (Metric) Outer 13 mm
Material Polyethylene
For Use With (Application) HPLC
Quantity 100
Thickness (Metric) 1 mm
Product Type Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.