missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 13mm Crimp Seal, Silver, center hole, assembled septum
Shop All Fisherbrand Products
Click to view available options
Color:
Blue, Gray
Gray, Red
Red, White
Material (Liner):
PTFE/Butyl
Silicone/PTFE
Unit Size:
Pack of 1000
Specifications
Specifications
| Description | Pharma-Fix-Septa |
| Material (Liner) | PTFE/Butyl |
| Color | Blue, Gray |
| Diameter (Metric) Outer | 13 mm |
| Material | Aluminum |
| For Use With (Application) | HPLC |
| Thickness (Metric) | 2 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction