missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 13mm Autosampler Vial Septa

13mm Septa for use with threaded caps Snap/Crimp Caps are available in PTFE/ Red Rubber, PTFE/Silicone or Red PTFE/White Silicone/Red PTFE.

Merk:  Thermo Scientific™ 12-6RT1

 Bekijk meerdere types van dit product via de

Productcode. 11563700

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
Bekijk hier alternatieve producten »

This item is not returnable. View return policy

Beschrijving

Beschrijving

For use with 13-425 threaded caps or 13mm Snap/Crimp Caps, Thermo Scientific™ 13mm Septa are available in PTFE/ Red Rubber, PTFE/Silicone or Red PTFE/White Silicone/Red PTFE to suit a variety of applications.

  • PTFE disk septa are chemically inert
  • PFTE/red rubber septa are economical for many GC applications
  • PTFE/silicone septa are most popular for HPLC and IC applications
  • Pre-slit septa are easier to pierce with thin gauge needles
TRUSTED_SUSTAINABILITY
Specificatie

Specificatie

Septum for 13-425 Screw Caps
PTFE, Natural Rubber
38 °shore
1.0 mm
Septa
13 to 425 Screw Cap
Clear, Red
Yes
500
Certificate of Analysis (COA), Certificate of Conformance (COC)
13-425
Product Suggestions

Product Suggestions

Video's
SDS
Documentatie

Documentatie

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.