Learn More
Thermo Scientific™ 11mm Assembled Amber Glass Autosampler Vial Kit with ID, silver seal, PTFE/red rubber septa
Save time and reduce the risk of contamination using this convenience kit. It includes 100 amber vials pre-assembled with 100 crimped caps and septa.
Brand: Thermo Scientific™ C4011-2WCV
34.04 EUR valid until 2025-07-13
Use promo code "24135" to get your promotional price.
Description
Save time during sample preparation and reduce the risk of contamination. Each Thermo Scientific™ National™ 11mm Amber Vial Convenience kits (Assembled) includes 100 amber glass vials pre-assembled with 100 screw thread caps and septa. They are packaged in convenient vial trays with clear covers.
- Aluminum seal is crimped onto the vial following a purge with dry nitrogen
- Sample is added via injection through the septum

Specifications
Silver | |
12 mm | |
Glass, PTFE, Rubber | |
2 mL | |
Vial: C4011-2W, Closure: C4011-1AP | |
2 mL | |
Crimp Cap, Open Top, 5.5 mm hole | |
Assembled Crimp Top Vial Convenience Kit, Nitrogen Purged | |
Yes |
Amber Glass I-D; Silver seal, PTFE/Red rubber septa | |
Amber | |
No | |
PTFE/Red rubber | |
100 | |
Aluminum | |
32 mm | |
11 mm | |
11 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.